This item is Discontinued.

This item is Discontinued.
Blueberry Trail 145 in 1Light Black Outdoor Wall Lantern with Water Glass Shade (Discontinued)
Mfr #
D265M-6EW-BK
Zoro #
G907352513
UPC # 46335114463
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D265M-6EW-BK
Zoro #
G907352513
UPC #
46335114463
Country of Origin
China
Dimensions
Width
6 in
Height
14.5 in
Length
6 in
Details
Item
Wall Lantern
Voltage
120
Series
Blueberry Trail
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Water Glass
Fixture Housing Material
Steel
Type - Wall Pack Fixtures
Transitional
Fixture Housing Color
Black
Type
Outdoor
Mounting
Wall
Number of Light Bulbs Required
1
Dimmable
Yes
Bulb Base Type
Medium
Bulb Shape
E26
Extension
6 in
Color Tuning
No
Location
Rated for Dry, Damp, or Wet exterior areas
Description
The Blueberry Trail outdoor lanterns come in two different finishshade combinations and in two different sizes The Transitional styling combines Traditional and Modern design elements for the ultimate flexibility in your homes exterior dcor Made from durable steel for years of outdoor illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.