Braden 60 Watt 5 Light Iron Graphite Pendant with Striated Blown Glass Shade

  • Mfr # 95038-IG

  • Zoro # G510385465


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Iron Graphite
Number of Lights
5
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95038-IG
Zoro #
G510385465
UPC #
046335075627
Country of Origin
China

Details

Frame Finish
Iron Graphite
Number of Lights
5
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Shade Color
Clear Ribbed Glass
Connection Type
Hardwired

Description

Combining the best aspects of Old World Charm with Modern sleekness, Braden encompasses all that is Industrial Chic. The blown glass is striated, providing a warm artisan touch to its clean design, and works in contrast to the crisp feel of the Iron Graphite finish. By layering in the unexpected twist, Braden adds surprising interest to both Modern and Industrial interiors alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.