
Bronson 60 Watt 4 Light Brushed Nickel Pendant with Frosted Glass Shade
Mfr # D278M-IS-BN
Zoro # G210385109
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D278M-IS-BN
Zoro #
G210385109
UPC #
46335116337
Country of Origin
China
Details
Frame Finish
Brushed Nickel
Number of Lights
4
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Shade Color
Frosted Glass
Connection Type
Hardwired
Description
With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.