Shop DESIGNERS FOUNTAIN

Bronson 9 Light Classic Brushed Nickel with Frosted Glass Shades Chandelier For Dining Rooms

  • Mfr # D278M-9CH-BN

  • Zoro # G110384981


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Glass Color
Frosted Glass
Watts
60W
Standards
UL/CUL
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D278M-9CH-BN
Zoro #
G110384981
UPC #
46335116320
Country of Origin
China

Details

Housing Finish
Brushed Nickel
Glass Color
Frosted Glass
Watts
60W
Standards
UL/CUL
Number of Lights
9
Safety Rated
Dry
Light Source
Incandescent
Connection Type
Hard Wired

Description

With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.