
Bronson 9.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Etched Glass Shade
Mfr # D278M-WS-MB
Zoro # G310385306
product price:Â $20.79
/eaKey Features
Finish
Matte Black
Glass Color
Frosted Glass
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D278M-WS-MB
Zoro #
G310385306
UPC #
046335116344
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Frosted Glass
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
Light Source
Incandescent
Safety Rated
Damp
Description
With simple elements and flared Frosted Glass shades, Bronson is a Transitional collection that blends Traditional and Modern styling. Its available in either Matte Black or Brushed Nickel, and a wide variety of fixture types to suit all of your lighting needs. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.