Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Buena Vista 18in 3-Light Brushed Nickel Retro Modern Indoor Wall Sconce with Clear Glass Shades
- Mfr # 6613-BN
- Zoro # G510385076
product price:Â
$
19.89
/ea
Key Features
Color
Brushed Nickel
Height
18"
Length
2.5"
Width
18 in
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6613-BN
- Zoro #
- G510385076
- UPC #
- 046335949348
- Country of Origin
- China
- Color
- Brushed Nickel
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Voltage
- 120V
- Light Type
- Incandescent
- Standards
- Damp Rated
- Housing Material
- Steel
- Lighting Certification
- UL/CUL
- Connection Type
- Hardwired
- Battery Included
- No
- For Use With
- Wall Installation
- Application
- Residential
- Includes
- All Hardware and Instruction Manuals
Dimensions
- Height
- 18"
- Length
- 2.5"
- Width
- 18 in
Description
Buena Vista Collection wall mounted fixtures are designed with a simple modern look that features clean lines, modern detailing, and a uniquely rounded backplate. The brushed nickel finish and updated racetrack detailing add sophistication. The steel construction means the fixture will last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.