Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Buena Vista 24in 4-Light Brushed Nickel Retro Modern Indoor Vanity Light
- Mfr # 6614-BN
- Zoro # G910385041
product price:Â
$
23.95
/ea
Key Features
Color
Brushed Nickel
Height
24"
Length
2.5"
Width
24 in
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6614-BN
- Zoro #
- G910385041
- UPC #
- 046335949362
- Country of Origin
- China
Dimensions
- Height
- 24"
- Length
- 2.5"
- Width
- 24 in
Details
- Color
- Brushed Nickel
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Voltage
- 120V
- Light Type
- Incandescent
- Standards
- Damp Rated
- Housing Material
- Steel
- Lighting Certification
- UL/CUL
- Battery Included
- No
- Includes
- All Hardware and Instruction Manuals
- Application
- Residential
- Connection Type
- Hardwired
- For Use With
- Wall Installation
Description
Buena Vista Collection wall mounted fixtures are designed with a simple modern look that features clean lines, modern detailing, and a uniquely rounded backplate. The brushed nickel finish adds sophistication. The steel construction means the fixture will last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.