Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambria 14.25 In2 Light Matte Black Semi Flush Mount

  • Mfr # D258M-SF-MB

  • Zoro # G310386013


product price: $209.90
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Etched Opal Glass
Safety Rated
Damp
Certification
UL/CUL
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D258M-SF-MB
Zoro #
G310386013
UPC #
46335113916
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Etched Opal Glass
Safety Rated
Damp
Certification
UL/CUL
Watts
60W
Light Source
Incandescent
Connection Type
Hard Wired
Number of Lights
2

Description

Straight lines and cylindrical shades evoke Modern art and architecture in Designers Fountains Cambria bath and vanity collection. The Matte Black finish contrasts nicely with the Etched Opal Glass shades. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.