Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Cambria 4.5in 1-Light Matte Black Modern Indoor Wall Sconce with Etched Glass Shades
- Mfr # D258M-WS-MB
- Zoro # G110386084
product price:Â
$
48.25
/ea
Key Features
Finish
Matte Black
Glass Color
Etched Opal Glass
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D258M-WS-MB
- Zoro #
- G110386084
- UPC #
- 46335113886
- Country of Origin
- China
- Finish
- Matte Black
- Glass Color
- Etched Opal Glass
- Standards
- UL/CUL
- Lamp Watts
- 60W
- Light Source
- Incandescent
- Safety Rated
- Damp
- Connection Type
- Hard Wired
- Number of Lights
- 1
Description
Straight lines and cylindrical shades evoke Modern art and architecture in Designers Fountains Cambria bath and vanity collection. The Matte Black finish contrasts nicely with the Etched Opal Glass shades. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.