Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade

  • Mfr # D258M-9P-MB

  • Zoro # G610385082


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Etched opal Glass
Finish
Matte Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D258M-9P-MB
Zoro #
G610385082
UPC #
046335113923
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Etched opal Glass
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Straight lines and cylindrical shades evoke Modern art and architecture in Designers Fountains Cambria bath and vanity collection. The Matte Black finish contrasts nicely with the Etched Opal Glass shades. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.