
Carmine 28in 4-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades
Mfr # D239M-4B-BN
Zoro # G510385328
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Glass
Housing Finish
Brushed Nickel
Number of Lights
4
Standards
UL/CUL
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D239M-4B-BN
Zoro #
G510385328
UPC #
46335101432
Country of Origin
China
Details
Color
Etched Glass
Housing Finish
Brushed Nickel
Number of Lights
4
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.