Carmine 60 Watt 1 Light Brushed Nickel Pendant with Etched Glass Shade

  • Mfr # D239M-4P-BN

  • Zoro # G010385255


product price:  $73.89
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Etched Glass
Finish
Brushed Nickel
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D239M-4P-BN
Zoro #
G010385255
UPC #
046335101470
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Etched Glass
Finish
Brushed Nickel
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Simple lines and etched rounded shapes contrast perfectively with the bold black or sleek metallic finishes of our Carmine collection. This minimalistic style adds a fresh aesthetic with a softer and more relaxed approach to todays Modern interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.