
Carousel 10 Light Matte White Chandelier For Dining Rooms
Mfr # D254C-10CH-MW
Zoro # G710386071
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte White
Number of Lights
10
Standards
UL/CUL
Watts
60W
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D254C-10CH-MW
Zoro #
G710386071
UPC #
46335113350
Country of Origin
China
Details
Housing Finish
Matte White
Number of Lights
10
Standards
UL/CUL
Watts
60W
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Description
Carousel collection light fixtures are as comfortable in a modern dining room as they are in a childs bedroom. The simple lines and matte finishes make Carousel flexible enough to work with nearly any decor. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.