Zoro Homepage

Carousel 12in 6-Light Black Semi-Flush Mount

  • Mfr # D254C-SF-BK

  • Zoro # G310386143


product price: $71.99
/ea

Key Features

Finish
Black
Certification
UL/CUL
Number of Lights
6
Watts
60W
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D254C-SF-BK
Zoro #
G310386143
UPC #
046335113329
Country of Origin
China

Details

Finish
Black
Certification
UL/CUL
Number of Lights
6
Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp

Description

Carousel collection light fixtures are as comfortable in a modern dining room as they are in a childs bedroom. The simple lines and matte finishes make Carousel flexible enough to work with nearly any decor. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.