
Carousel 5.25in 2-Light Black Minimalist Indoor Wall Sconce
Mfr # D254C-2WS-BK
Zoro # G610386133
product price: $42.35
/eaKey Features
Finish
Black
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D254C-2WS-BK
Zoro #
G610386133
UPC #
046335114586
Country of Origin
China
Details
Finish
Black
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
2
Light Source
Incandescent
Safety Rated
Damp
Description
Carousel collection light fixtures are as comfortable in a modern dining room as they are in a childs bedroom. The simple lines and matte finishes make Carousel flexible enough to work with nearly any decor. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.