Carson 60 Watt 3 Light Satin Copper Bronze Pendant with Clear Glass Shade

  • Mfr # 96538-SCB

  • Zoro # G610385228


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Satin Copper Bronze
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96538-SCB
Zoro #
G610385228
UPC #
46335083820
Country of Origin
China

Details

Frame Finish
Satin Copper Bronze
Number of Lights
3
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Connection Type
Hardwired
Shade Color
Clear Glass

Description

Carson features angular lines, simple shapes, sturdy materials and a sophisticated finish. Details such as clear factory- inspired glass and flat metal strap arms combine the best in both Modern Farmhouse and Industrial Design elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.