Cedar Lane 60 Watt 1 Light Matte Black Pendant with Clear Etched Glass Shade

  • Mfr # D236M-4P-MB

  • Zoro # G110386039


product price:  $59.69
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear + Etched Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D236M-4P-MB
Zoro #
G110386039
UPC #
046335101647
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear + Etched Glass
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.