Celeste 60 Watt 1-Light Matte Black Mid-Century Modern Pendant Light with Clear Glass Shade

  • Mfr # D305M-15P-MB

  • Zoro # G812345174


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18 in
Length
15.75 in
Width
15.75 in
Lamp Type
G25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D305M-15P-MB
Zoro #
G812345174
UPC #
046335126978
Country of Origin
China

Dimensions

Height
18 in
Length
15.75 in
Width
15.75 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Color
Black
Lamp Type
G25
Voltage
120V
Item
Pendant
Finish
Matte Black
Includes
Hardware
Material
Steel
Standards
UL/cUL
Lamp Included
No
Application
Residential
Location Rating
Dry
Light Bulb Base
E26

Description

The Celeste pendant from Designers Fountain combines clean modern design with artisan craftsmanship. Featuring a blown clear glass globe, a unique inner harp detail and a rich matte black finish, this pendant is sure to be a welcome addition to any space or decor. Install this piece in multiples over islands and dining room tables, or as a single piece over a nook table, in an entry or stairway landing, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.