Zoro Homepage

Cordova 100 Watt 3 Light Chrome Pendant

  • Mfr # 84531-CH

  • Zoro # G310385351


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Shade Color Family
White Fabric
Finish
Chrome
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84531-CH
Zoro #
G310385351
UPC #
46335959118
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Shade Color Family
White Fabric
Finish
Chrome
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

The Cordova Collection comes in Chrome with White Fabric glass. This Contemporary Cordova Pendant will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.