Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crown Heights 18in 4 Light Matte Black Semi Flush Mount

  • Mfr # D252C-SF-MB

  • Zoro # G110385414


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Etched Opal Glass
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D252C-SF-MB
Zoro #
G110385414
UPC #
46335113190
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Etched Opal Glass
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
4
Certification
UL/CUL
Watts
60W
Connection Type
Hard Wired

Description

The globe-shaped shades and cylindrical arms of the Crown Heights collection provide a simple elegance and a modern touch to your home. The sleek matte black finish is flexible enough to work within any interior design. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.