Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Crown Heights 25in 3-Light Matte Black Contemporary Indoor Vanity Light with Etched Glass Shades
- Mfr # D252C-3B-MB
- Zoro # G710385463
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Matte Black
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D252C-3B-MB
- Zoro #
- G710385463
- UPC #
- 46335113183
- Country of Origin
- China
- Color
- Etched Opal Glass
- Housing Finish
- Matte Black
- Number of Lights
- 3
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Damp
Description
The globe-shaped shades and cylindrical arms of the Crown Heights collection provide a simple elegance and a modern touch to your home. The sleek matte black finish is flexible enough to work within any interior design. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.