Crown Heights 60 Watt 2 Light Matte Black Pendant with Etched Opal Glass Shade

  • Mfr # D252M-IS-MB

  • Zoro # G210385222


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Frame Finish
Matte Black
Number of Lights
2
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D252M-IS-MB
Zoro #
G210385222
UPC #
46335113213
Country of Origin
China

Details

Frame Finish
Matte Black
Number of Lights
2
Light Bulb Wattage
60
Standard
UL/cUL; Dry Safety Rated
Light Type
Incandescent
Connection Type
Hardwired
Shade Color
Etched opal Glass

Description

The globe-shaped shades and cylindrical arms of the Crown Heights collection provide a simple elegance and a modern touch to your home. The sleek matte black finish is flexible enough to work within any interior design. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.