
Dalton 23in 3-Light Matte Black Industrial Indoor Vanity Light with Metal Cages
Mfr # D243M-3B-MB
Zoro # G810386186
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D243M-3B-MB
Zoro #
G810386186
UPC #
046335101838
Country of Origin
China
Details
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Light Source
Incandescent
Description
Industrial Farmhouse is comfortable and welcoming with a relaxed simplicity. The character of our Dalton collection is the layering in of the soft and appealing design of rustic with the sleek lines of the industrial elements. The Black and Brushed Gold finishes give it a modern up-date with an elegant and timeless appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.