Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades
- Mfr # 87004-WI
- Zoro # G910386185
product price:Â
$
85.95
/ea
Key Features
Color
Weathered Iron
Height
30"
Length
7.5"
Housing Finish
Weathered Iron
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87004-WI
- Zoro #
- G910386185
- UPC #
- 046335032842
- Country of Origin
- China
- Color
- Weathered Iron
- Item
- Vanity
- Housing Finish
- Weathered Iron
- Voltage
- 120V
- Light Type
- Incandescent
- Standards
- Damp Rated
- Lighting Certification
- UL/CUL
- Housing Material
- Steel
- Includes
- All Hardware and Instruction Manuals
- Battery Included
- No
- Application
- Residential
- For Use With
- Wall Installation
- Connection Type
- Hardwired
Dimensions
- Height
- 30"
- Length
- 7.5"
- Width
- 30 in
Description
Darby bath vanity light fixtures offer smooth lines with a modern cage style accent. The protective weathered iron finish provides a unique look to this light fixture. The clear seedy glass shades create water like appearance and a unique pattern with the light on. These bath fixtures are built from steel to last for years to come and are designed for damp locations. These light fixtures come with everything you need for easy installation with the shade in the up or down position.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.