Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Darby 5.75in 1-Light Weathered Iron Industrial Indoor Wall Sconce with Clear Seeded Glass Shade
- Mfr # 87001-WI
- Zoro # G610386041
product price:Â
$
40.39
/ea
Key Features
Finish
Weathered Iron
Glass Color
Clear Seedy
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87001-WI
- Zoro #
- G610386041
- UPC #
- 46335996052
- Country of Origin
- China
- Finish
- Weathered Iron
- Glass Color
- Clear Seedy
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Number of Lights
- 1
- Safety Rated
- Damp
Description
Darby wall sconce light fixtures offer smooth lines with a modern cage style accent. The protective weathered iron finish provides a unique look to this light fixture. The clear seedy glass shade creates water like appearance and a unique pattern with the light on. These sconces are built from steel to last for years to come and are designed for damp locations. These light fixtures come with everything you need for easy installation with the shade in the up or down position. This sconce uses a screw based light bulb up to 100-Watt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.