Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Daybreak 5.25in 1-Light Old Satin Bronze Glam Indoor Wall Sconce with Organza Fabric Shade
- Mfr # D223M-WS-OSB
- Zoro # G710385166
product price:Â
$
76.29
/ea
Key Features
Finish
Old Satin Brass
Glass Color
Organza Fabric
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D223M-WS-OSB
- Zoro #
- G710385166
- UPC #
- 46335101227
- Country of Origin
- China
- Finish
- Old Satin Brass
- Glass Color
- Organza Fabric
- Standards
- UL/CUL
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Damp
- Number of Lights
- 1
Description
The rich layers of the soft translucent organza fabric, and the angular shapes of the inside frame in warm brass, is the right amount of artful mixing making a bold statement with an edgy flair. Our Daybreak collection is the perfect accent to bring your own statement and personality to your homes interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.