
Demi 24 in. 3-Light Brushed Gold Vanity Light with Artisan Cast Glass Shade for Bathrooms
Mfr # D318M-3B-BG
Zoro # G212345170
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
4.75 in
Length
4.5 in
Width
24 in
Lamp Type
G25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D318M-3B-BG
Zoro #
G212345170
UPC #
046335128194
Country of Origin
China
Dimensions
Height
4.75 in
Length
4.5 in
Width
24 in
Backplate Height
4.75 in
Backplate Width
4.75 in
Details
Item
Vanity Light
Color
Gold
Lamp Type
G25
Voltage
120V
Lamp Included
No
Lighting Certification
UL/cUL
Finish
Brushed Gold
Light Bulb Base
E26
Includes
Hardware
Application
Residential
Location Rating
Damp
Material
Steel
Description
The Demi vanity light offered by Designers Fountain provides a welcome update to a classic form. These bath vanities feature clear seedy glass and are offered in brushed gold and matte black finishes. Designed for universal appeal, Demi is sure to fit seamlessly in any interior decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.