Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Skylar 24.5 in. 3-Light Brushed Gold Vanity Light with Clear Glass Shades for Bathrooms
- Mfr # D332M-3B-BG
- Zoro # G412345215
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
11.5 in
Length
6.5 in
Width
24.5 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D332M-3B-BG
- Zoro #
- G412345215
- UPC #
- 46335128347
- Country of Origin
- China
- Item
- Vanity Light
- Color
- Gold
- Lamp Type
- T10
- Voltage
- 120V
- Finish
- Brushed Gold
- Lamp Included
- No
- Lighting Certification
- UL/cUL
- Light Bulb Base
- E26
- Includes
- Hardware
- Location Rating
- Damp
- Material
- Steel
- Application
- Residential
Dimensions
- Height
- 11.5 in
- Length
- 6.5 in
- Width
- 24.5 in
- Backplate Height
- 6 in
- Backplate Width
- 6 in
Description
The Skylar family of wall sconces and vanities from Designers Fountain combines a modern industrial aesthetic with artisan craftsmanship. Skylar features beautiful clear domed glass, and is available in warm brushed gold or sleek matte black. Skylar includes a 1-light wall sconce and a 3-light vanity to suit your needs in bathrooms, bedrooms, or hallways. In addition, use Skylar over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.