Dia 60 Watt 3 Light Matte Black Pendant with Etched Opal Glass Shade

  • Mfr # D301C-14P-MB

  • Zoro # G510385380


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Etched Opal + Etched
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D301C-14P-MB
Zoro #
G510385380
UPC #
46335123939
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Etched Opal + Etched
Finish
Matte Black
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The Dia collection of pendant lights from Designers Fountain is a study in texture and elegance. Each shade is split between smooth etched opal glass and a textured, geometric treatment of the same glass. With a sleek matte black or warm old satin brass finish, Dia looks great in any interior decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.