
Dita 9in 1-Light Polised Nickel Modern Semi Flush Mount Light
Mfr # D289M-SF-PN
Zoro # G710385401
product price: $63.99
/eaKey Features
Finish
Polished Nickel
Light Source
Incandescent
Number of Lights
1
Safety Rated
Dry
Certification
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D289M-SF-PN
Zoro #
G710385401
UPC #
046335122062
Country of Origin
China
Details
Finish
Polished Nickel
Glass Color
Etched Opal Glass
Light Source
Incandescent
Number of Lights
1
Safety Rated
Dry
Certification
UL/cUL
Watts
60W
Connection Type
Hard Wired
Description
The geometric etched opal glass shades of the Dita semi-flush family evoke the visual of a sculpted pineapple. Whether brushed gold or polished nickel is your finish of choice, Dita is at home in bedrooms, hallways, and other small or medium-sized rooms. Though Dita is especially complimentary to coastal or tropical-themed decors, its flexible enough to work with just about any interior design theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.