Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Dover 22in 3-Light Satin Platinum Farmhouse Indoor Vanity Light with Clear Seedy Glass Shades
- Mfr # 91503-SP
- Zoro # G610385235
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Clear seedy Glass
Housing Finish
Satin Platinum
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91503-SP
- Zoro #
- G610385235
- UPC #
- 46335057258
- Country of Origin
- China
- Color
- Clear seedy Glass
- Housing Finish
- Satin Platinum
- Number of Lights
- 3
- Standards
- UL/CUL
- Light Source
- Incandescent
- Safety Rated
- Damp
- Connection Type
- Hard Wired
Description
The Dover collection redefines farmhouse luxury while retaining farmhouse charm. With its satin platinum finish and clean lines, this 3-light bath bar will be the star of your bathroom. The clear seedy shades highlight the vintage style bulbs and create a unique pattern of light around the fixture. These bathroom lights are designed for damp locations such as over sinks in bathrooms and vanity areas, and they can be mounted with the shades facing up or down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.