Dover 29.75in 4-Light Satin Platinum Farmhouse Indoor Vanity Light with Clear Seedy Glass Shade
- Mfr # 91504-SP
- Zoro # G210385208
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Color
Clear seedy Glass
Housing Finish
Satin Platinum
Number of Lights
4
Standards
UL/CUL
Safety Rated
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91504-SP
- Zoro #
- G210385208
- UPC #
- 46335057265
- Country of Origin
- China
Details
- Color
- Clear seedy Glass
- Housing Finish
- Satin Platinum
- Number of Lights
- 4
- Standards
- UL/CUL
- Safety Rated
- Damp
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
The Dover collection redefines farmhouse luxury while retaining farmhouse charm. With its satin platinum finish and clean lines, this 4-light bath bar will be the star of your bathroom. The clear seedy shades highlight the vintage style bulbs and create a unique pattern of light around the fixture. These bathroom lights are designed for damp locations such as over sinks in bathrooms and vanity areas, and they can be mounted with the shades facing up or down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.