
Drake 32in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light
Mfr # 96304-BG
Zoro # G010386023
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Hammered Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96304-BG
Zoro #
G010386023
UPC #
46335083271
Country of Origin
China
Details
Color
Clear Hammered Glass
Housing Finish
Brushed Gold
Number of Lights
4
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Description
Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.