Shop DESIGNERS FOUNTAIN

Drake 5 Light Traditional Brushed Gold with Clear Hammered Glass Shades Chandelier For Dining Rooms

  • Mfr # 96385-BG

  • Zoro # G110386190


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Gold
Glass Color
Clear Hammered Glass
Standards
UL/CUL
Number of Lights
5
Safety Rated
Dry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96385-BG
Zoro #
G110386190
UPC #
46335083356
Country of Origin
China

Details

Housing Finish
Brushed Gold
Glass Color
Clear Hammered Glass
Standards
UL/CUL
Number of Lights
5
Safety Rated
Dry
Connection Type
Hard Wired
Light Source
Incandescent

Description

Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.