Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Drake 60 Watt 1 Light Brushed Gold Pendant with Clear Hammered Glass Shade
- Mfr # 96332-BG
- Zoro # G810386179
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Hammered Glass
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96332-BG
- Zoro #
- G810386179
- UPC #
- 046335083301
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Shade Color Family
- Clear Hammered Glass
- Finish
- Brushed Gold
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.