Drake 60 Watt 1 Light Brushed Gold Pendant with Clear Hammered Glass Shade

  • Mfr # 96350-BG

  • Zoro # G410386258


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Hammered Glass
Housing Finish
Brushed Gold
Number of Lights
1
Standards
UL/CUL
Light Source
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96350-BG
Zoro #
G410386258
UPC #
46335083325
Country of Origin
China

Details

Color
Clear Hammered Glass
Housing Finish
Brushed Gold
Number of Lights
1
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry

Description

Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.