Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Easy Up 4 inch 4000K Remodel White Magnetic Integrated LED Recessed Kit at 92 CRI
- Mfr # EV407947WH40
- Zoro # G308664178
product price:Â
$
17.49
/ea
Key Features
Lumens
700
Color Temperature
4000 K
CRI
92
Watts
10.6W
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EV407947WH40
- Zoro #
- G308664178
- UPC #
- 46335069664
- Country of Origin
- China
- Lumens
- 700
- Color Temperature
- 4000 K
- CRI
- 92
- Watts
- 10.6W
- Finish
- White
- Safety Rated
- Wet
- Light Source
- LED
- Connection Type
- Hard Wired
Description
Skip the can-no installation of recessed housings anymore. LED easy up lights are the most innovative LED recessed ceiling products on the market for residential, new construction or remodel applications. Wire directly from the ceiling into the fixture. The spring loaded clips on the side clamp the light to the ceiling drywall. Easy Up is the time and money saving solution for recessed lighting in residential or commercial ceilings -in new construction or remodel applications. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light and you don't have to replace light bulbs ever. These LED lights are wet location rated, can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. They are air tight to prevent heating and cooling losses. Easy Up recessed lights are ENERGY STAR Listed. Search Easy Up recessed lights on You Tube for real examples of Easy Up lights in various applications. Easy Up recessed lights feature the patented magnetic trim that allows you to change the look of your ceiling by pulling off the decorative trim ring and replacing it with another trim ring that has a different finish. Each recessed light comes with a white trim ring and other finishes are available on line or in Home Depot stores.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.