Easy Up 4 inch White Integrated LED Recessed Kit

  • Mfr # EV407943WH40

  • Zoro # G208664261


product price: $14.59
/ea

Key Features

Lumens
790
Color Temperature
4000 K
CRI
91
Watts
11.15W
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV407943WH40
Zoro #
G208664261
UPC #
46335015340
Country of Origin
China

Details

Lumens
790
Color Temperature
4000 K
CRI
91
Watts
11.15W
Finish
White
Light Source
LED
Safety Rated
Wet
Connection Type
Hard Wired

Description

4 in. Easy Up LED lights are the most innovative LED recessed ceiling products on the market for residential, new construction or remodel applications. They are an integrated LED recessed trim with a J-box attached that allows installation without a pre-installed recessed housing. Simply pull down the wiring through the hole in the ceiling and connect it directly to the fixture. The spring loaded clips clamp the fixture to the finished ceiling. These recessed ceiling lights use 70% less electricity to produce the same amount of light as an incandescent light bulb and you don't have to replace light bulbs. These LED lights are wet location rated, can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light comes with an air tight gasket to seal off the area around the trim to prevent losses of air conditioning and heat, saving you even more. These lights are ENERGY STAR listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.