Eden 12.25in 4-Light Old Satin Brass Modern Semi Flush Mount Light

  • Mfr # D280M-SF-OSB

  • Zoro # G510385472


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Old Satin Brass
Glass Color
Metal
Certification
UL/cUL
Connection Type
Hard Wired
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D280M-SF-OSB
Zoro #
G510385472
UPC #
46335121560
Country of Origin
China

Details

Finish
Old Satin Brass
Glass Color
Metal
Certification
UL/cUL
Connection Type
Hard Wired
Number of Lights
4
Watts
60W
Safety Rated
Dry
Light Source
Incandescent

Description

The Old Satin Brass finish and leaf-inspired shields make the Eden collection very unique. Organic with an industrial feel, Eden pieces are sure to bring warmth and visual interest to any living space in your home. With three ceiling-mount fixtures and a wall sconce, youre sure to find a configuration that works very well for your lighting needs. Let a little bit of the outdoors into your home with the beautiful Eden collection from Designers Fountain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.