Eden 60 Watt 3 Light Old Satin Brass Pendant with Metal Shield

  • Mfr # D280M-8P-OSB

  • Zoro # G210385352


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Metal
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D280M-8P-OSB
Zoro #
G210385352
UPC #
46335121584
Country of Origin
China

Details

Number of Lights
3
Light Type
Incandescent
Shade Color Family
Metal
Finish
Old Satin Brass
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

The Old Satin Brass finish and leaf-inspired shields make the Eden collection very unique. Organic with an industrial feel, Eden pieces are sure to bring warmth and visual interest to any living space in your home. With three ceiling-mount fixtures and a wall sconce, youre sure to find a configuration that works very well for your lighting needs. Let a little bit of the outdoors into your home with the beautiful Eden collection from Designers Fountain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.