
Edge Lit LED 12 Inch Satin Bronze Flush Mount Ceiling Light
Mfr # LED1277-SB
Zoro # G410386128
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Length
11.5 in.
Lamp Type
Integrated LED
Voltage
120 V
Height
1.25 in.
Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED1277-SB
Zoro #
G410386128
UPC #
046335065031
Country of Origin
China
Dimensions
Length
11.5 in.
Width
11.5 in.
Height
1.25 in.
Details
Lamp Type
Integrated LED
Voltage
120 V
Watts
14 W
Finish
Satin Bronze
Item
Flushmount
Weight
1.52 lb.
Standards
UL/cUL Listed, Damp Safety Rated
Fixture Shape
Cylinder
Fixture Housing Material
Steel
Application
Residential Use
Includes
All Hardware and Instruction Manuals
For Use With
Ceiling Installation
Glass Finish
Acrylic
Connection Type
Hardwired
Description
todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.