
Edge Lit LED 12 Inch Satin Bronze Flush Mount Ceiling Light
Mfr # LED1296-SB
Zoro # G910386291
product price: $97.25
/ea
Free Shipping & Returns
Key Features
Length
11.5 in.
Lamp Type
Integrated LED
Voltage
120 V
Height
2.25 in.
Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED1296-SB
Zoro #
G910386291
UPC #
046335065321
Country of Origin
China
Dimensions
Length
11.5 in.
Width
11.5 in.
Height
2.25 in.
Details
Lamp Type
Integrated LED
Voltage
120 V
Watts
19 W
Finish
Satin Bronze
Item
Flushmount
Fixture Shape
Cylinder
Includes
All Hardware and Instruction Manuals
For Use With
Ceiling Installation
Application
Residential Use
Glass Finish
Textured architectural glass
Standards
UL/cUL Listed, Damp Safety Rated
Weight
2.2 lb.
Fixture Housing Material
Steel
Connection Type
Hardwired
Description
todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.