
Edge Lit LED 14 Inch Satin Bronze Flush Mount Ceiling Light
Mfr # LED1297-SB
Zoro # G610386034
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Length
13.5 in.
Lamp Type
Integrated LED
Voltage
120 V
Height
1.25 in.
Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED1297-SB
Zoro #
G610386034
UPC #
46335065185
Country of Origin
China
Dimensions
Length
13.5 in.
Width
13.5 in.
Height
1.25 in.
Details
Lamp Type
Integrated LED
Voltage
120 V
Watts
19 W
Finish
Satin Bronze
Item
Flushmount
Application
Residential Use
Fixture Shape
Cylinder
For Use With
Ceiling Installation
Weight
1.9 lb.
Fixture Housing Material
Steel
Glass Finish
Acrylic
Includes
All Hardware and Instruction Manuals
Standards
UL/cUL Listed, Damp Safety Rated
Connection Type
Hardwired
Description
todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.