Zoro Homepage

Edge Lit LED 15 Inch Chrome Flush Mount Ceiling Light

  • Mfr # LED1299-CH

  • Zoro # G510386202


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Length
15.5 in.
Lamp Type
Integrated LED
Voltage
120 V
Height
1.25 in.
Watts
19 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED1299-CH
Zoro #
G510386202
UPC #
046335065147
Country of Origin
China

Dimensions

Length
15.5 in.
Width
15.5 in.
Height
1.25 in.

Details

Lamp Type
Integrated LED
Voltage
120 V
Watts
19 W
Finish
Chrome
Item
Flushmount
For Use With
Ceiling Installation
Standards
UL/cUL Listed, Damp Safety Rated
Fixture Housing Material
Steel
Includes
All Hardware and Instruction Manuals
Application
Residential Use
Glass Finish
Acrylic
Fixture Shape
Cylinder
Weight
1.74 lb.
Connection Type
Hardwired

Description

todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.