Zoro Homepage

Edge Lit LED 9 Inch Flush Mount Ceiling Light

  • Mfr # LED1272-WP

  • Zoro # G010386085


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Length
9.25 in.
Lamp Type
Integrated LED
Voltage
120 V
Height
1.5 in.
Watts
14 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED1272-WP
Zoro #
G010386085
UPC #
046335064935
Country of Origin
China

Dimensions

Length
9.25 in.
Width
9.25 in.
Height
1.5 in.

Details

Lamp Type
Integrated LED
Voltage
120 V
Watts
14 W
Finish
Weathered Pewter
Item
Flushmount
Standards
UL/cUL Listed, Damp Safety Rated
Application
Residential Use
Glass Finish
Acrylic
For Use With
Ceiling Installation
Fixture Shape
Cylinder
Includes
All Hardware and Instruction Manuals
Fixture Housing Material
Steel
Weight
0.9 lb.
Connection Type
Hardwired

Description

todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.