Zoro Homepage

Edge Lit LED 9 Inch Flush Mount Ceiling Light

  • Mfr # LED1276-SB

  • Zoro # G810386032


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Length
9.5 in.
Lamp Type
Integrated LED
Voltage
120 V
Height
2.25 in.
Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED1276-SB
Zoro #
G810386032
UPC #
046335065055
Country of Origin
China

Dimensions

Length
9.5 in.
Width
9.5 in.
Height
2.25 in.

Details

Lamp Type
Integrated LED
Voltage
120 V
Watts
14 W
Finish
Satin Bronze
Item
Flushmount
Fixture Housing Material
Steel
For Use With
Ceiling Installation
Glass Finish
Textured architectural glass
Fixture Shape
Cylinder
Includes
All Hardware and Instruction Manuals
Standards
UL/cUL Listed, Damp Safety Rated
Application
Residential Use
Weight
1.58 lb.
Connection Type
Hardwired

Description

todays most advanced LED technology meets sleek low profile design. Lit by a discretely placed LED light source suitable for both ceiling and wall mount applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.