Zoro Homepage

Ele 7.25in 1-Light Matte Black Modern Semi Flush Mount Light

  • Mfr # D288M-SF-MB

  • Zoro # G610385280


product price: $58.49
/ea

Key Features

Finish
Matte Black
Glass Color
Clear Smoke Glass
Number of Lights
1
Certification
UL/cUL
Safety Rated
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D288M-SF-MB
Zoro #
G610385280
UPC #
46335122031
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Smoke Glass
Number of Lights
1
Certification
UL/cUL
Safety Rated
Dry
Connection Type
Hard Wired
Light Source
Incandescent
Watts
60W

Description

Ele semi-flush lights combine transitional sensibilities with gorgeous sculptural glass shades. Choose between the brushed gold/etched opal glass combo and the polished nickel/smoked glass pairing. Install this artwork-dressed-as-a-light-fixture in bedrooms, hallways, or any small or medium-sized room where you need overhead light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.