
Ella 8.25in 1-Light Vintage Bronze Flush Mount Ceiling Light with Clear Glass Shade
Mfr # 1262-VB
Zoro # G210386151
product price: $54.69
/eaKey Features
Lamp Type
Incandescent
Voltage
120 V
Height
9 in.
Watts
60 W
Finish
Vintage Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1262-VB
Zoro #
G210386151
UPC #
046335054622
Country of Origin
China
Dimensions
Width
8.25 in.
Height
9 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Vintage Bronze
Item
Flushmount
Application
Residential Use
Fixture Shape
Sphere
Fixture Housing Material
Steel
Glass Finish
Clear Glass
Includes
All Hardware and Instruction Manuals
Standards
UL/CUL, Damp Safety Rated
Weight
2.34 lb.
For Use With
Ceiling Installation
Connection Type
Hardwired
Description
Bridging the gap between transitional and industrial design. Ella, with its Old Satin Brass accents and Vintage Bronze finish, is sure to enhance any space. Made from durable steel for long-lasting style in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.