
Elliott 24in 3-Light Matte Black Industrial Indoor Vanity Light with Clear Glass Shades
Mfr # D216M-3B-MB
Zoro # G010385026
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D216M-3B-MB
Zoro #
G010385026
UPC #
46335089921
Country of Origin
China
Details
Color
Clear Glass
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
Elliott features softly curved blown glass shades and a deep Matte Black finish. The design is minimal and highlights alluring hardware subtly allowing for Modern, Modern Farmhouse and Industrial applications. The fixture is easy to install and requires 3 screw-based light bulbs, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.