
Elliott 5in 1-Light Matte Black Industrial Indoor Vanity with Clear Glass Shade
Mfr # D216M-1B-MB
Zoro # G310385108
product price:Â $54.25
/eaKey Features
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D216M-1B-MB
Zoro #
G310385108
UPC #
46335090217
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/CUL
Connection Type
Hard Wired
Number of Lights
1
Safety Rated
Damp
Light Source
Incandescent
Description
Elliott features a softly curved blown glass shade and a deep Matte Black finish. The design is minimal and highlights alluring hardware subtly allowing for Modern, Modern Farmhouse and Industrial applications. The fixture is easy to install and requires 1 screw-based light bulb, ideal for filament style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.